Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Saline, 0.85%

Saline, 0.85%

Saline, 0.85%, Glass tube, 10 ml, 20/pack, 16×125 mm
  10127-476
Supplier #:  K51
Saline, 0.85%
  10127-476
 :  
Saline, 0.85%
Saline, 0.85%

Saline, 0.85%, Glass tube, 10 ml, 20/pack, 16×125 mm

 :  
 
$66.50
   
Pack of 20 (200ml)
Minimum order quantity is 1
 

For the preparation of isotonic suspensions and dilutions of microorganisms.

Saline products are recommended for procedures that require the use of an isotonic diluent. It is also recommended foruse in preparing test suspensions of organisms.

Documents

 

 

  • Pack type:
    Glass tube
  • Description:
    Saline, 0.85%
  • Size:
    16×125 mm
  • Packed:
    20/pack
  • Application:
    Clinical
  • Volume:
    10 ml

 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.