Polyester Swabs, Texwipe®
Sterile Polyester Swabs with Polystyrene Handle, White, 134.0 mm (5.276"), 2.5 mm (0.098"), 18.0 mm (0.709"), 5.8 mm (0.228"), 5.8 mm (0.228")
Supplier: Texwipe
: STX763
Jump to:
Product Details & Documents
Sterile polyester swabs are constructed from 100% medical-grade spun polyester.
- Gamma irradiated
- Packaging labeled for global use
- Lot code and expiration date clearly marked on each package
- Certificates of Irradiation and Compliance attached to each case
- Pre-sterilized swabs eliminate repackaging, documentation, and validation of autoclaved swabs
These swabs are bonded securely to a polystyrene shaft by an aqueous-based adhesive. The swabs are made to exacting and consistent tolerances using high-precision automated processes. The easy-to-open, individually wrapped swabs ensure sterility at point-of-use. The swabs are visible through clear packaging which also offers visibility of seal integrity.
Certificates
Search by Lot NumberSpecifications
- Description:Sterile Polyester Swabs with Polystyrene Handle
- Handle length:134.0 mm (5.276")
- Handle color:White
- Head width:5.8 mm (0.228")
- Head length:18.0 mm (0.709")
- Handle width:2.5 mm (0.098")
- Head thickness:5.8 mm (0.228")



