Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
VWR® Automatic Self-Zero Burets with Stopcocks, Class A, Serialized

VWR® Automatic Self-Zero Burets with Stopcocks, Class A, Serialized

10 ml, 0.05 ml, 24/40, 1000 ml, Fluoropolymer resin
Catalog # 10124-014
Supplier:   VWR International
VWR® Automatic Self-Zero Burets with Stopcocks, Class A, Serialized
Catalog # 10124-014
Supplier:  VWR International
VWR® Automatic Self-Zero Burets with Stopcocks, Class A, Serialized
VWR® Automatic Self-Zero Burets with Stopcocks, Class A, Serialized

10 ml, 0.05 ml, 24/40, 1000 ml, Fluoropolymer resin

Price
$880.58
Log in for availability
Each Case of 2
Product Details & Documents

Made from borosilicate 3.3 expansion glass.

  • Borosilicate glass fabrication
  • Automatically self-zero

Buret assembly features a precision-grade white scale. Supplied with reservoir bottle, stopcock, and rubber bulb.

Ordering information: Burets come with individual certificate of compliance.

Documents

Specifications
  • Graduation Interval:
    0.05 ml
  • Capacity:
    10 ml
  • Reservoir capacity:
    1000 ml
  • Stopcock type:
    Fluoropolymer resin
  • Joint size:
    24/40
  • Cat. No.:
    10124-014
  • Certification:
    Individual