Heratherm™ Advanced Protocol Security Microbiological Incubators, Thermo Scientific
Microbiological Incubators with Coated Steel Exterior, 66 L, 35.4 x 50.8 x 36.8 cm (13.9 x 20.0 x 14.5"), 53 x 72 x 56.5 cm (20.9 x 28.3 x 22.2"), 55 lbs, 2 (13 max.), ±0.1 °C, 99 lbs.
Catalog # 10124-598
Supplier: Thermo Fisher Scientific
Supplier #: 51028069
Heratherm™ Advanced Protocol Security Microbiological Incubators, Thermo Scientific
Catalog # 10124-598
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators, which include a unique 140 °C decontamination routine, lockable incubator door with alarm for restricted access and automatic over- and under-temperature alarms.
- Advanced digital timer for daily or weekly ON / OFF cycles
- Easy to clean, stainless-steel interior (AISI 304)
- Intuitive user interface for setting temperature
- Dual convection for application versatility (except for large capacity units)—fan speed adjustable from 0 to 100%
- Optional sample sensor provides exact temperature of sample on display
- Microprocessor control with vacuum fluorescent display
It offers robust and corrosion-resistant surface that meets the demanding needs of pharmaceutical and clinical laboratories.
Certifications: Certified by an accredited microbiological institute.
Specifications
- Capacity:66 L
- Description:Microbiological Incubators with Coated Steel Exterior
- Interior dimensions:35.4 x 50.8 x 36.8 cm (13.9 x 20.0 x 14.5")
- Ext. dimensions:53 x 72 x 56.5 cm (20.9 x 28.3 x 22.2")
- No. of shelves:2 (13 max.)
- Weight:99 lbs.
- Temperature stability:±0.1 °C
- Max. load per shelf:55 lbs
- Cat. No.:10124-598
- Temperature Range:Ambient +5…105 °C
- Electrical:120V, 60 Hz
- Temperature Uniformity:± 0.6 °C (fan off)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



