Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
OPTI-TRAP™ Holders

OPTI-TRAP™ Holders

OPTI-TRAP™ Manual trap holder kit for macro trap cartridges, 50 µl
Catalog # 10122-680
Supplier:   Optimize
Supplier #:  10-02-04747
OPTI-TRAP™ Holders
Catalog # 10122-680
Supplier:  Optimize
OPTI-TRAP™ Holders
OPTI-TRAP™ Holders

OPTI-TRAP™ Manual trap holder kit for macro trap cartridges, 50 µl

Price
$964.67
Log in for availability
Each (1µl)
Product Details & Documents

The OPTI-TRAP™ is a bi-directional trap cartridge system which is used individually or in a series for sample concentration and purification.

  • For use up to 1500psi (100bar)
  • Low back pressure, for syringe loading/eluting or on-line trapping applications when plumbed into sample injection valve
  • Titanium and CTFE for Chemical and Biocompatibility
  • Bidirectional for easy flushing and regeneration of the bed
  • Three bed sizes: 50 μl, 5.0 μl and 0.5 μl

The OPTI-TRAP system features a durable biocompatible trap holder assembly made of either PEEK (capillary configuration) or stainless steel with a PEEK flow path (micro and macro configurations). OPTI-TRAPs feature low back pressure and are loaded and eluted manually with a syringe or on-line when plumbed into the sample injection valve. OPTI-TRAPs include titanium frits for full biocompatibility.

Ordering information: Custom packing available.

Specifications
  • Capacity:
    50 µl
  • Description:
    OPTI-TRAP™ Manual trap holder kit for macro trap cartridges
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.