Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Plain Microscope Slides, Globe Scientific

Plain Microscope Slides, Globe Scientific

Plain slides, beveled edges, clipped corners, 1.1 mm, 75×25 mm (3×1")
Catalog # 10118-594
Supplier:   Globe Scientific
Supplier #:  1331
Plain Microscope Slides, Globe Scientific
Catalog # 10118-594
Supplier:  Globe Scientific
Plain Microscope Slides, Globe Scientific
Plain Microscope Slides, Globe Scientific

Plain slides, beveled edges, clipped corners, 1.1 mm, 75×25 mm (3×1")

Price
$48.20
Log in for availability
Pack of 72 Case of 1440
Product Details & Documents

Globe Scientific microscope slides are produced from premium glass sheets and offer exceptional quality while providing considerable savings.

  • Dimensions: 25×75×1 mm
  • Thickness: 1.1 mm

Globe Scientific plain microscope slides are available in three styles. Choose from ground edge, ground edge with safety corners (slightly clipped corners for comfort), or beveled edge with clipped corners. The slides are pre-cleaned and supplied ready for use.

 : Slides are packaged 72 per box, 20 boxes per case (10 gross).

Specifications
  • Description:
    Plain slides, beveled edges, clipped corners
  • L×W:
    75×25 mm (3×1")
  • Thickness:
    1.1 mm