Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
MultiTherm™ Heating and Cooling Shakers

MultiTherm™ Heating and Cooling Shakers

Multi-Therm Block, 12 x 15 mL (200 to 750 rpm/Ambient -10˚ to 100˚C)
Catalog # 490016-276
MultiTherm™ Heating and Cooling Shakers
Catalog # 490016-276
Supplier:  
MultiTherm™ Heating and Cooling Shakers
MultiTherm™ Heating and Cooling Shakers

Multi-Therm Block, 12 x 15 mL (200 to 750 rpm/Ambient -10˚ to 100˚C)

Discontinued
Product Details & Documents

Vortex Shaker with Heating and Heading/Cooling Capability

  • Units available with heating and cooling, or heating only.
  • Exchangeable blocks, accommodate tube sizes from 0.2mL to 50ml
  • Precision contoured wells for uniform thermal transfer

The MultiTherm™ shaker is a temperature controlled vortexer, useful for a variety of molecular biology applications. Despite its modest footprint, all popular tubes and plates are compatible, including as many as six 50ml tubes.

Speed, time and temperature settings are continuously visible on the LCD, simultaneously showing both actual and selected values. Integral over-temperature control ensures long life, safety and sample integrity.

Ordering information: 2 year warranty.

Specifications
  • Description:
    Multi-Therm Block, 12 x 15 mL (200 to 750 rpm/Ambient -10˚ to 100˚C)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.