Omega Fluor™ and Omega Fluor™ Plus Documentation Systems
Omega Fluor Gel Documentation System, 302 nm, 13.6 x 12.2 x 27.0", 24×20 cm filter
Catalog # 490015-762
Supplier: GEL COMPANY BE
Supplier #: 81-12520-00
Omega Fluor™ and Omega Fluor™ Plus Documentation Systems
Catalog # 490015-762
Supplier: GEL COMPANY BE
Jump to:
Product Details & Documents
Three-position, manual filter wheel for application flexibility. Sharp, clear pictures suitable for publication or analysis.
- High-resolution (5 MP) camera
- Innovative, integrated cabinet
- Built-in, pull-out UV transilluminator
- EPI-blue and EPI-white light sources
- Simple image-capture software
- No training required
- No assembly required
- Remove from box, plug in two cables, and power up
Omega Fluor Plus: Includes an integrated touch screen tablet for seamless operation.
Ordering information: Omega Fluor gel documentation systems come with a 1 year warranty on parts and labor. No assembly is required.
Specifications
- Wavelength:302 nm
- Description:Omega Fluor Gel Documentation System
- Dimensions:13.6 x 12.2 x 27.0"
- Transilluminator:24×20 cm filter
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



