Microscope Slide Boxes
Microscope slide box, lining: foam, lock type: friction fit, 25 Slides, 141×88×35 mm, White
Catalog # 490015-650
Supplier: Heathrow Scientific
Supplier #: HS15989R
Jump to:
Product Details & Documents
Heavy-duty, two-piece microscope slide boxes are ideal for storing or transportating standard slides, 75×25 mm (3×1").
- Designed to securely store slides in grooved slots
- Molded feet secure stacking for easy transport and storage
Closes securely with a rust-resistant nickel-plated clasp and pin hinges. ABS plastic boxes available with either cork or foam lining.
Documents
Certificates
Search by Lot NumberSpecifications
- Capacity:25 Slides
- Color:White
- Description:Microscope slide box, lining: foam, lock type: friction fit
- Dimensions:141×88×35 mm
- Cat. No.:490015-650



