Microscope Slide Boxes
Microscope slide box, lining: cork, lock type: thumb-latch, 50 Slides, 209×86×35 mm, White
Catalog # 490015-112
Supplier: Heathrow Scientific
Supplier #: HS15996C
Jump to:
Product Details & Documents
Heavy-duty, two-piece microscope slide boxes are ideal for storing or transportating standard slides, 75×25 mm (3×1").
- Designed to securely store slides in grooved slots
- Molded feet secure stacking for easy transport and storage
Closes securely with a rust-resistant nickel-plated clasp and pin hinges. ABS plastic boxes available with either cork or foam lining.
Documents
Certificates
Search by Lot NumberSpecifications
- Capacity:50 Slides
- Color:White
- Description:Microscope slide box, lining: cork, lock type: thumb-latch
- Dimensions:209×86×35 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



