Microscope Slide Boxes
Microscope slide box, lining: cork, lock type: thumb-latch, 50 Slides, 209×86×35 mm, Red
490015-110
Supplier #: HS15996B
Heavy-duty, two-piece microscope slide boxes are ideal for storing or transportating standard slides, 75×25 mm (3×1").
- Designed to securely store slides in grooved slots
- Molded feet secure stacking for easy transport and storage
Closes securely with a rust-resistant nickel-plated clasp and pin hinges. ABS plastic boxes available with either cork or foam lining.
- Capacity:50 Slides
- Color:Red
- Description:Microscope slide box, lining: cork, lock type: thumb-latch
- Dimensions:209×86×35 mm



