Microscope Slide Boxes
Microscope slide box, lining: cork, lock type: nickel-plated clasp, 100 Slides, 208×175×34 mm, Green
Catalog # 490012-794
Supplier: Heathrow Scientific
Supplier #: HS15994B
Jump to:
Product Details & Documents
Heavy-duty, two-piece microscope slide boxes are ideal for storing or transportating standard slides, 75×25 mm (3×1").
- Designed to securely store slides in grooved slots
- Molded feet secure stacking for easy transport and storage
Closes securely with a rust-resistant nickel-plated clasp and pin hinges. ABS plastic boxes available with either cork or foam lining.
Documents
Certificates
Search by Lot NumberSpecifications
- Capacity:100 Slides
- Color:Green
- Description:Microscope slide box, lining: cork, lock type: nickel-plated clasp
- Dimensions:208×175×34 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



