Microscope Slide Boxes
Microscope slide box, lining: cork, lock type: nickel-plated clasp, 100 Slides, 208×175×34 mm, Red
Catalog # 490012-618
Supplier: Heathrow Scientific
Supplier #: HS15994C
Jump to:
Product Details & Documents
Heavy-duty, two-piece microscope slide boxes are ideal for storing or transportating standard slides, 75×25 mm (3×1").
- Designed to securely store slides in grooved slots
- Molded feet secure stacking for easy transport and storage
Closes securely with a rust-resistant nickel-plated clasp and pin hinges. ABS plastic boxes available with either cork or foam lining.
Documents
Certificates
Search by Lot NumberSpecifications
- Capacity:100 Slides
- Color:Red
- Description:Microscope slide box, lining: cork, lock type: nickel-plated clasp
- Dimensions:208×175×34 mm



