Microscope Slide Boxes
Microscope slide box, lining: cork, lock type: nickel-plated clasp, 100 Slides, 208×175×34 mm, White
Catalog # 490012-228
Supplier: Heathrow Scientific
: HS15994E
Jump to:
Product Details & Documents
Heavy-duty, two-piece microscope slide boxes are ideal for storing or transportating standard slides, 75×25 mm (3×1").
- Designed to securely store slides in grooved slots
- Molded feet secure stacking for easy transport and storage
Closes securely with a rust-resistant nickel-plated clasp and pin hinges. ABS plastic boxes available with either cork or foam lining.
Certificates
Search by Lot NumberSpecifications
- Capacity:100 Slides
- Color:White
- Description:Microscope slide box, lining: cork, lock type: nickel-plated clasp
- Dimensions:208×175×34 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



