Measuring (Mohr) Pipettes, Class A
10 ml, Orange, 0.10 ml, ±0.03 ml
Catalog # 490011-026
Supplier: Heathrow Scientific
Supplier #: 2010A-10
Jump to:
Product Details & Documents
Mohr Pipettes are meticulously manufactured for tolerances and accuracy in order to ensure pinpoint precision for all of liquid handling needs.
- Made out of high-quality borosilicate glass
- Wide range of volume sizes to choose from
- Reusable
- Calibrated to deliver
They also have graduation markings from the baseline above the tip (tempered) and color-coded bands that are permanently enameled to the glass which allows for quick identification of different volume ranges.
Specifications
- Graduation Interval:0.10 ml
- Capacity:10 ml
- Tolerance:±0.03 ml
- Band color:Orange
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



