Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Gel Loading Tips, Sorenson BioScience

Gel Loading Tips, Sorenson BioScience

Fine Point, 2.7" Long, Sterile
Catalog # 490007-944
Gel Loading Tips, Sorenson BioScience
Catalog # 490007-944
Supplier:  
Gel Loading Tips, Sorenson BioScience
Gel Loading Tips, Sorenson BioScience

Fine Point, 2.7" Long, Sterile

Discontinued
Product Details & Documents

MiniFlex Tips feature an elongated ultra-thin microcapillary that is ideal for loading gels.

  • DNase-, RNase-, pyrogen-, human DNA-, and PCR inhibitor-free
  • Specially designed for use in 0.4 and 0.2 mm gels
  • Round version is ideal for SDS-PAGE gels
  • Each tip features a graduation at 2 L for a quick visual check of volume
  • Manufactured from virgin low retention polypropylene

MultiFlex are our larger volume microcapillary tips designed to the same popular pipettors as our standard 200 L tips. The flat beveled end of the 0.17 and 0.37 mm Ext.Ø versions make them ideal for gel loading or other discreet sample handling and manipulation. The round capillary version is ideal for SDS-PAGE gels. Each tip features a graduation at 5 L. At a length of 83 mm, these tips are ideal for reaching into narrow sample vessels, tubes, and plates. MultiFlex E tips offer the same benefits as our standard MultiFlex tips, but are designed specially to fit Eppendorf pipettors.

Gilson is a registered trademark of Gilson, Inc. Benchmate is a registered trademark of Sherwood Services AG Group. Eppendorf is a registered trademark of Eppendorf-Netheler-Hinz GmbH.

MiniFlex tips are designed to be compatible with brands such as Gilson P2/P10, Eppendorf, Nichiryo, Oxford Benchmate, and GeneMate.

Specifications
  • Tip style:
    Fine Point, 2.7" Long, Sterile
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.