Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Cryogenic Printer Labels, Brady

Cryogenic Printer Labels, Brady

R6000 halogen free printer ribbon, -, Black, BBP®11, BBP®12, 4", 73.7 m (242 ft.)
Catalog # 490006-282
Supplier:   Brady Worldwide
Supplier #:  114527
Cryogenic Printer Labels, Brady
Catalog # 490006-282
Supplier:  Brady Worldwide
Cryogenic Printer Labels, Brady
Cryogenic Printer Labels, Brady

R6000 halogen free printer ribbon, -, Black, BBP®11, BBP®12, 4", 73.7 m (242 ft.)

Price
$153.78
Log in for availability
Each
Product Details & Documents

Cryogenic labels for tubes, vials, and canes.

Chemical and stain resistant labels for slides and cassettes:
Temperatures from –80 to 121 °C (–112 to 250 °F)
B-449 Slide label with removability and write on capabilities
B-481 Stainerbondz™ extreme chemical resistant slide label
B-482 Tissue cassette label applied pre-process with the BSP®31 for extreme solvent/stain resistance
B-488 Slide label with moderate chemical
B-498 Tissue cassette label for re-identification of processed paraffin blocks.

General labels for straws, petri dishes, bottles, flasks, microplates, bags, and more:
B-424 Economical paper label for general purpose
B-427 Straw label for wrapping, working temperature of –196 to 80 °C (–321 to 176 °F)
B-499 For cryo boxes, freezer racks, petri dishes, bottles, flasks, microplates, and bags; working temperatures from –196 to 121 °C (–321 to 250 °F).

Specifications
  • For Use With:
    BBP®11, BBP®12
  • Color:
    Black
  • Description:
    R6000 halogen free printer ribbon
  • Material:
    -
  • Roll length:
    73.7 m (242 ft.)
  • Width:
    4"