Analytical Funnels
- Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
- Return Policy
Product Details & Documents
GVS analytical funnels with white/black grids are supplied sterile.
- Ready-to-use filtration unit
- Pre-sterilized
- No flaming
- Minimizes the risk of cross-contamination
- Easy release of membrane
GVS microbiological monitors and analytical funnels provide a complete system solution for liquid sample preparation. Each single-use, pre-sterilized filtering unit consists of a measured filter funnel, base, pad, membrane, removable lid and plug. This all-in-one system easily converts from the 100 ml filtration unit to a petri dish, which can be labeled and incubated for culturing. The GVS funnels meet the standard method requirements for a disposable device.
Specifications
- Pore size:0.45 μm
- Description:Analytical Funnel, White/Black Grid, Individually bagged
- Material:Nitrocellulose
- Membrane diameter:47 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



