Analytical Funnels
Analytical Funnel, White/Black Grid, Nitrocellulose, 0.45 μm, 47 mm
10057-708
: 10497504
GVS analytical funnels with white/black grids are supplied sterile.
- Ready-to-use filtration unit
- Pre-sterilized
- No flaming
- Minimizes the risk of cross-contamination
- Easy release of membrane
GVS microbiological monitors and analytical funnels provide a complete system solution for liquid sample preparation. Each single-use, pre-sterilized filtering unit consists of a measured filter funnel, base, pad, membrane, removable lid and plug. This all-in-one system easily converts from the 100 ml filtration unit to a petri dish, which can be labeled and incubated for culturing. The GVS funnels meet the standard method requirements for a disposable device.
- Pore size:0.45 μm
- Description:Analytical Funnel, White/Black Grid
- Material:Nitrocellulose
- Membrane diameter:47 mm



