Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
API Precision Short Plain Form Hydrometer, Thermco

API Precision Short Plain Form Hydrometer, Thermco

79...91, 6", 0.2
Catalog # 10053-298
Supplier:   Thermco
Supplier #:  GW2509
API Precision Short Plain Form Hydrometer, Thermco
Catalog # 10053-298
Supplier:  Thermco
API Precision Short Plain Form Hydrometer, Thermco
API Precision Short Plain Form Hydrometer, Thermco

79...91, 6", 0.2

Price
$47.08
Log in for availability
Each
Product Details & Documents

Precison API plain form hydrometers made to meet API specifications, which do not incorporate a thermometer in the hydrometer

The temperature standardization is 60/60F. The hydrometers will perform with the same accuracy as the ASTM hydrometers.

Length of the hydrometer is 6 inches.

Used to measure the density according to API degree scale for petroleum applications.

Certifications: ASTM approved/ISO17025/Statement of Compliance and Traceability.

Specifications
  • Length:
    6"
  • Range:
    79...91
  • Subdivisions:
    0.2