API Precision Short Plain Form Hydrometer, Thermco
49...61, 6", 0.2
Catalog # 10053-292
Supplier: Thermco
Supplier #: GW2506
Jump to:
Product Details & Documents
Precison API plain form hydrometers made to meet API specifications, which do not incorporate a thermometer in the hydrometer
The temperature standardization is 60/60F. The hydrometers will perform with the same accuracy as the ASTM hydrometers.
Length of the hydrometer is 6 inches.
Used to measure the density according to API degree scale for petroleum applications.
Certifications: ASTM approved/ISO17025/Statement of Compliance and Traceability.
Specifications
- Length:6"
- Range:49...61
- Subdivisions:0.2



