API Precision Short Plain Form Hydrometer, Thermco
39...51, 6", 0.2
Catalog # 10053-290
Supplier: Thermco
Supplier #: GW2505
Jump to:
Product Details & Documents
Precison API plain form hydrometers made to meet API specifications, which do not incorporate a thermometer in the hydrometer
The temperature standardization is 60/60F. The hydrometers will perform with the same accuracy as the ASTM hydrometers.
Length of the hydrometer is 6 inches.
Used to measure the density according to API degree scale for petroleum applications.
: ASTM approved/ISO17025/Statement of Compliance and Traceability.
Specifications
- Length:6"
- Range:39...51
- Subdivisions:0.2
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



