Bin Rails
Bin rail with brackets, for use with 72"W double bay uprights, bins sold separately, max. load: 110 lbs., quickship available, M36 width, Light grey, 35.23", 3.54"
Catalog # 10028-002
Supplier: Treston
Supplier #: US-859152-49
Jump to:
Product Details & Documents
Bin rails are used for holding bins.
- Made from powder coated steel
Mount between uprights according to the module width. It can be mounted straight or tilted 17°.
Ordering information: Bins sold separately. Casters are available and sold separately. Installation is required. Assembly videos available.
Documents
Specifications
- Width:35.23"
- Color:Light grey
- Description:Bin rail with brackets, for use with 72"W double bay uprights, bins sold separately, max. load: 110 lbs., quickship available, M36 width
- Height:3.54"
Accessories
Product Information
- Catalog #Load capacityAvailabilityPrice
- Lab caster set of 4 (2 locking, 2 non-locking)Lab caster set of 4 (2 locking, 2 non-locking)89202-110660 lbs.Log in for availabilityEach - $231.63
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



