PYREX® Volumetric Flasks
2000 ml
Supplier: Corning
Supplier #: 5580-2L
Jump to:
Product Details & Documents
PYREX® glass, clear, with snap-caps.
- Heavy beads and tubing rings tooled for snap-cap fit
- Graduation line is sharp and permanent
- No snap caps for 1 and 2 ml sizes
Documents
Specifications
- Capacity:2000 ml
- Cat. No.:470211-516
- Environmental Certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



