Vortex 1 Mini Vortexer, IKA® Works
Catalog # 89495-288
Supplier: IKA Works
Specifications
- Description:Vortex 1 Mini Vortexer
- Environmentally Preferable:
- Dimensions:95W x 110D x 70H mm (33/4 x 43/8 x 23/4")
- Weight:0.55 kg (1.2 lbs.)
- Cat. No.:89495-288
- Electrical:100/240 V, 50/60 Hz
- Speed range:1000 - 2800 rpm
- Max. load:0.1 kg
- Orbit:4.5 mm
- Supplier no.:4047700
Specifications
About this item
Designed for mixing small test samples, this new, attractively designed test tube shaker features touch operation and infinitely adjustable speed from 1000 to 2800 rpm.
Small, compact, and reliable, the unit is designed for small containers up to 30mm in diameter. It is ideal for use with test tubes, centrifuge tubes, and Eppendorf beakers. Infinitely adjustable speed from 1000 to 2800 rpm enablese excellent mixing action. The upper casing and the test tube surface are made from inert plastic. The bottom section is a coated, zinc die-casting. Unit includes light 12V power pack.
Units meet IP 40 protection class according to DIN EN 60529.
Certifications: CE marked.
Ordering information: Supplied with three-year manufacturer's warranty (2+1 with product registration at www.ika.net/register). Accessories are sold separately.