VWR® Wire Carts with Round Posts
1200 lbs., 72", 80", 24", 124 lbs.
Catalog # 89410-072
Supplier: VWR International
Jump to:
Product Details & Documents
Feature bright chrome-plated wire shelves and corner posts.
- Chrome-plated construction
- Round post design
- Adjustable in increments
- Exceptionally durable
Shelves have truss-reinforced edges for exceptional durability. Shelves are adjustable in 5.1 cm (2") increments. Carts can support up to 544kg (1200lbs.) when weight is evenly distributed.
: Supplied with four shelves, four corner posts, and four 12.7 cm (5") swivel casters.
Specifications
- Depth:24"
- Width:72"
- Height:80"
- Shipping weight:124 lbs.
- Load capacity:1200 lbs.
Accessories
Product Information
- Catalog #MaterialColorAvailabilityPrice
- Horizontal triple glove box holder
Product Information
- Catalog #ColorFor use withAvailabilityPrice
- Sanitizer holder, 1 gal., Metroseal gray epoxySanitizer holder, 1 gal., Metroseal gray epoxy76423-248GreySmartWall and Super Erecta shelvingLog in for availabilityEach - $56.00
Product Information
- Catalog #MaterialColorAvailabilityPrice
- Horizontal single glove box holder
Product Information
- Catalog #ColorFor use withAvailabilityPrice
- Sanitizer holder, 2 L, Metroseal gray epoxySanitizer holder, 2 L, Metroseal gray epoxy76423-250GreySmartWall and Super Erecta shelvingLog in for availabilityEach - $51.50



