Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

VWR® Wire Carts with Round Posts

1200 lbs., 72", 60", 18", 104 lbs.
Catalog # 89410-032
Supplier:   VWR International
VWR® Wire Carts with Round Posts
Catalog # 89410-032
Supplier:  VWR International
VWR® Wire Carts with Round Posts
VWR® Wire Carts with Round Posts

1200 lbs., 72", 60", 18", 104 lbs.

Price
$658.20
Log in for availability
Each
Product Details & Documents

Feature bright chrome-plated wire shelves and corner posts.

  • Chrome-plated construction
  • Round post design
  • Adjustable in increments
  • Exceptionally durable

Shelves have truss-reinforced edges for exceptional durability. Shelves are adjustable in 5.1 cm (2") increments. Carts can support up to 544kg (1200lbs.) when weight is evenly distributed.

 : Supplied with four shelves, four corner posts, and four 12.7 cm (5") swivel casters.

Specifications
  • Depth:
    18"
  • Width:
    72"
  • Height:
    60"
  • Shipping weight:
    104 lbs.
  • Load capacity:
    1200 lbs.
Accessories

Product Information

  • Catalog #
    Material
    Color
    Availability
    Price
  • Horizontal triple glove box holder
    Horizontal triple glove box holder
    76423-256
    Epoxy
    Grey
    Log in for availability
    Each - $69.50

Product Information

  • Catalog #
    Color
    For use with
    Availability
    Price
  • Sanitizer holder, 1 gal., Metroseal gray epoxy
    Sanitizer holder, 1 gal., Metroseal gray epoxy
    76423-248
    Grey
    SmartWall and Super Erecta shelving
    Log in for availability
    Each - $56.00

Product Information

  • Catalog #
    Material
    Color
    Availability
    Price
  • Horizontal single glove box holder
    Horizontal single glove box holder
    76423-254
    Epoxy
    Grey
    Log in for availability
    Each - $56.00

Product Information

  • Catalog #
    Color
    For use with
    Availability
    Price
  • Sanitizer holder, 2 L, Metroseal gray epoxy
    Sanitizer holder, 2 L, Metroseal gray epoxy
    76423-250
    Grey
    SmartWall and Super Erecta shelving
    Log in for availability
    Each - $51.50