Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Single-Scale Precision Cylinder

Single-Scale Precision Cylinder

25 ml, 0.2 ml, 0–25 ml, 0.3 ml
Catalog # 470148-844
Supplier:   VWR International
Single-Scale Precision Cylinder
Catalog # 470148-844
Supplier:  VWR International
Single-Scale Precision Cylinder
Single-Scale Precision Cylinder

25 ml, 0.2 ml, 0–25 ml, 0.3 ml

Price
$13.11
Log in for availability
Each Case of 18
Product Details & Documents

Our high-quality borosilicate cylinders meet ASTM standards.

  • Cylinders Calibrated to Contain
  • Borosilicate Cylinders
  • Uniform Wall Thickness
  • Molded Base
  • Graduated Metric Scale

Cylinders feature uniform wall thickness, white enamel, a single and graduated metric scale, pour-out, and a molded base.

They can be used with acids, salt solutions, and organic solvents.

Documents

Specifications
  • Graduation Interval:
    0.2 ml
  • Graduation Range:
    0–25 ml
  • Capacity:
    25 ml
  • Tolerance:
    0.3 ml
  • Cat. No.:
    470148-844
  • Form:
    Tall