Single-Scale Precision Cylinder
50 ml, 1.0 ml, 0–50 ml, 0.5 ml
Supplier: VWR International
Jump to:
Product Details & Documents
Our high-quality borosilicate cylinders meet ASTM standards.
- Cylinders Calibrated to Contain
- Borosilicate Cylinders
- Uniform Wall Thickness
- Molded Base
- Graduated Metric Scale
Cylinders feature uniform wall thickness, white enamel, a single and graduated metric scale, pour-out, and a molded base.
They can be used with acids, salt solutions, and organic solvents.
Documents
Certificates
Search by Lot NumberSpecifications
- Graduation Interval:1.0 ml
- Graduation Range:0–50 ml
- Capacity:50 ml
- Tolerance:0.5 ml
- Cat. No.:470148-788
- Form:Tall



