Assorted Rubber Stoppers
Assorted Rubber Stoppers, 2 lbs., 00 to 8
Catalog # 470123-298
Supplier: Plasticoid
Supplier #: ZM29VWRASST2
Jump to:
Product Details & Documents
Solid, 1-hole and 2-hole stoppers in assorted sizes.
- Superior grade of rubber
- Soft, resilent, and durable
- Low sulfur content
- Size numbers molded onto the top
- All stoppers are 25mm long
- Aligned with GLOBE protocols
Designed to stay pliable over long period of time, these stoppers can withstand temperatures from –25 to 70°C (–13 to 158°F). Ideal for use with nonaggressive or concentrated solutions.
Caution: Item contains latex, which is known to cause allergic reactions in some people. Use with caution.
Specifications
- Description:Assorted Rubber Stoppers, 2 lbs.
- Size:00 to 8



