Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Spherical Mirrors

Spherical Mirrors

Concave mirror, 150 mm, 38 mm
Catalog # 470111-300
Supplier #:  MCC306
Spherical Mirrors
Catalog # 470111-300
Spherical Mirrors
Spherical Mirrors

Concave mirror, 150 mm, 38 mm

Price
$7.00
Log in for availability
Each
Product Details & Documents

These wide range of mirrors are perfect for investigating real and virtual images.

  • Variety of Sizes and Focal Lengths
  • Circular
  • Polished Glass Construction
  • Durable
  • Back-Surface Silvered

The circular mirrors are available in diameters of 38 mm, 50 mm, and 75 mm.

They're back-surface silvered, made of polished glass, and painted for durability.

Specifications
  • Description:
    Concave mirror
  • Focal length:
    150 mm
  • Diameter:
    38 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.