Somso® Functional Joints
Functional Shoulder Joint, 1, 19 cm, 18 cm, 27.5 cm
Catalog # 470015-690
Supplier: MARCUS SOMMER
: NS 53
Jump to:
Product Details & Documents
A unique manufacturing process makes these models exceptionally lifelike. All feature a durable, yet flexible, rubberized material applied over molded plastic bone structures allowing for flexion and extension, inner and outer rotation, adduction and abduction, and other realistic movements of the joints.
- Joints move in a similar range of motion as normal bones
- Each joint is supplied on its own base
- 5 year manufacturers warranty
Models include a teacher's guide.
Specifications
- Description:Functional Shoulder Joint
- Height:27.5 cm
- Length:18 cm
- Width:19 cm
- No. of parts:1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



