Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Somso® Functional Joints

Somso® Functional Joints

Functional Elbow Joint, 1, 24 cm, 19 cm, 35 cm
Catalog # 470015-618
Supplier:   MARCUS SOMMER
Supplier #:  NS 52
Somso® Functional Joints
Catalog # 470015-618
Supplier:  MARCUS SOMMER
Somso® Functional  Joints
Somso® Functional Joints

Functional Elbow Joint, 1, 24 cm, 19 cm, 35 cm

Price
$309.00
Log in for availability
Each
Product Details & Documents

A unique manufacturing process makes these models exceptionally lifelike. All feature a durable, yet flexible, rubberized material applied over molded plastic bone structures allowing for flexion and extension, inner and outer rotation, adduction and abduction, and other realistic movements of the joints.

  • Joints move in a similar range of motion as normal bones
  • Each joint is supplied on its own base
  • 5 year manufacturers warranty

Models include a teacher's guide.

Specifications
  • Description:
    Functional Elbow Joint
  • Height:
    35 cm
  • Length:
    19 cm
  • Width:
    24 cm
  • No. of parts:
    1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.