Single-Scale Precision Cylinder
1000 ml, 10.0 ml, 0–1000 ml, 6 ml
Supplier: VWR International
Jump to:
Product Details & Documents
Our high-quality borosilicate cylinders meet ASTM standards.
- Cylinders Calibrated to Contain
- Borosilicate Cylinders
- Uniform Wall Thickness
- Molded Base
- Graduated Metric Scale
Cylinders feature uniform wall thickness, white enamel, a single and graduated metric scale, pour-out, and a molded base.
They can be used with acids, salt solutions, and organic solvents.
Documents
Certificates
Search by Lot NumberSpecifications
- Graduation Interval:10.0 ml
- Graduation Range:0–1000 ml
- Capacity:1000 ml
- Tolerance:6 ml
- Cat. No.:470013-536
- Form:Tall
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



