Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Hanging Cell Models

Hanging Cell Models

Plant Cell, 23, 1, 61 cm, 46 cm
Catalog # 470002-684
Supplier:   Science First
Supplier #:  B142
Hanging Cell Models
Catalog # 470002-684
Supplier:  Science First
Hanging Cell Models
Hanging Cell Models

Plant Cell, 23, 1, 61 cm, 46 cm

Price
$415.00
Log in for availability
Each
Product Details & Documents

For Demonstration And Display

These high visibility large models are vacuum formed sheets of heavy plastic, molded to show in relief all the known organelles and inclusions of these two important cells. Twenty structures are included in the animal cell; twenty-three in the plant cell. All are identified by the accompanying key cards. Hand painted in brilliant color and are fitted with an easel back which permits the model to sit upright on a surface of hang on a wall with equal ease.

Specifications
  • Description:
    Plant Cell
  • Length:
    46 cm
  • No. of keyed items:
    23
  • Width:
    61 cm
  • No. of parts:
    1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.