Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Hanging Cell Models

Hanging Cell Models

Animal Cell, 20, 1, 61 cm, 46 cm
Catalog # 470000-002
Supplier #:  B140
Hanging Cell Models
Catalog # 470000-002
Supplier:  
Hanging Cell Models
Hanging Cell Models

Animal Cell, 20, 1, 61 cm, 46 cm

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
MODEL PLANT AND ANIMAL CELL COMPARISON Catalog #470135-946

Product 470135-946 is similar to 470000-002 but manufacturer and specifications may vary.

Product Details & Documents

For Demonstration And Display

These high visibility large models are vacuum formed sheets of heavy plastic, molded to show in relief all the known organelles and inclusions of these two important cells. Twenty structures are included in the animal cell; twenty-three in the plant cell. All are identified by the accompanying key cards. Hand painted in brilliant color and are fitted with an easel back which permits the model to sit upright on a surface of hang on a wall with equal ease.

Specifications
  • Description:
    Animal Cell
  • Length:
    46 cm
  • No. of keyed items:
    20
  • Width:
    61 cm
  • No. of parts:
    1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.