C-Chip Disposable Hemacytometer, Electron Microscopy Sciences
The world's first truly disposable Hemacytometer, the C-Chip offers precise volume control and is easy to use.
- Quartz grade optical plastic
- Precise design leads to highly reproducible results
- Two or four counting chambers fitted with clearest grid pattern rich in contrast
- Exposure to infectious material is reduced due to its closed system
- Continuous sample containment
- Light and unbreakable compared to glass
- No need for cover slips
- Time and cost saving
- For single use
Ues for:
Blood Analysis: Blood Cell Counting
Cell Culture: Cell Concentration measurement / Cell Viability Test
Microbiology: Bacteria and Fungal Spore Counting
IVF, IUI: Sperm Counting
- Description:C-Chip Disposable Hemacytometer Burker Turk
- Size:50 Pack
- Thickness:1.6 mm
- W×L:25 × 75 mm
- Chamber depth:100, 200 or 10 Micron (Depends on model)
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



