Indole Nitrate Medium, CRITERION™, Hardy Diagnostics
122.4 g, 2 L, Zip-pouch to make 2 L, Mylar®
: C5870
Indole Nitrate Medium, CRITERION™, Hardy Diagnostics
89405-496
Product available on GSA Advantage®
:
CRITERION™ Indole Nitrate Medium for the detection of indole production and nitrate reduction by microorganisms
- Wide mouth opening - reduces dust and allows easy scooping
- Convenient handgrip - 'no slip' finger holds
- Stackable containers
- High solubility - dissolves quickly
- Custom and bulk products available - to your specifications
Dehydratedculture media with engineered container.
Certifications: BSE Free
Documents
- Pack type:Zip-pouch to make 2 L, Mylar®
- Size:122.4 g
- Final volume:2 L
- Cat. No.:89405-496
- Storage Temperature:–2-30°C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



