Waterproof Labels, Wet Grip, Electron Microscopy Sciences
Labels for moist, frosty or frozen tubes.
- Temperature resistant to –40 °C
Direct thermal Labels are white and on a 1" int.Ø. core. Temperature Range: –40 to +70 °C.
GRIPS to wet, frost-covered and frozen surface, Compatible with centrifuge rotors, Resistant to chemicals and solvents, Adheres to plastics, glass, metals and even paperboard boxes.
Print on sheets with Laser printers or use rolls for direct thermal printers.
- For Use With:Microscope slides
- Description:Waterproof labels, wet grip
- Dimensions:22 x 22 mm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



