Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Membrane Filter Discs, PTFE, Hydrophobic, Advantec

Membrane Filter Discs, PTFE, Hydrophobic, Advantec

0.10 µm, 13 mm, 72%, 130 µm, 39.1 mL/min/cm2 (Acetone)
Catalog # 102674-110
Marketsource
Supplier:   Advantec MFS
Supplier #:  J010A013A
Membrane Filter Discs, PTFE, Hydrophobic, Advantec
Catalog # 102674-110
Supplier:  Advantec MFS
Marketsource
Membrane Filter Discs, PTFE, Hydrophobic, Advantec
Membrane Filter Discs, PTFE, Hydrophobic, Advantec

0.10 µm, 13 mm, 72%, 130 µm, 39.1 mL/min/cm2 (Acetone)

Price
$260.94
Log in for availability
Pack of 100
Minimum order quantity is 1
Product Details & Documents

Advantec offers both supported and unsupported Hydrophobic PTFE membrane filters.

Grade J-type is laminated with a polypropylene mesh support which offers improved handling. Operating temperature range: –35 to 130 °C.

Grade T-type is unsupported. Operating temerature range is –120 to 260 °C.

Applications: Sterilize gases and trap aqueous aerosols. Protect vacuum pumps by allowing gases to pass freely while blocking aqueous liquids. Vent critical samples. Sterilize and clarify strong acids and many other solvents incompatible with other membranes.

This filter media is inherently hydophobic. The filter is thin, highly porous and behaves as an absolute retentive membrane. Inert to most chemically aggressive solvents, strong acids and bases, PTFE membranes offer maximum chemical and pH resistance.

Documents

Specifications
  • Ø:
    13 mm
  • Flow rate:
    39.1 mL/min/cm2 (Acetone)
  • Pore size:
    0.10 µm
  • Porosity:
    72%
  • Thickness:
    130 µm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.