Stirring Rod, Solid, Dynalon
8 mm, 100 mm, 0.06062 lbs.
Catalog # 30620-508
Supplier: Dynalon
Supplier #: 303334-0000
Jump to:
Product Details & Documents
Pure PTFE solid stirring rod with flat tapered ends
Inert and will not scratch, the rod can be used up to 280°C. PTFE has excellent chemical resistance and is autoclavable.
Specifications
- Ø:8 mm
- Length:100 mm
- Weight:0.06062 lbs.
- Cat. No.:30620-508



