Hydrometer Racks, Polypropylene, Dynalon
Tall PP rack, L×W×H 7.8×8.5×10", plate height 7"
Catalog # 30620-398
Supplier: Dynalon
: 103215-0000
Jump to:
Product Details & Documents
The 18-place polypropylene racks are specially designed to safeguard glass hydrometers.
- The three tiered rack with handles allows easy transport and storage of hydrometers
- Top two plates have 1" diameter holes while the bottom plate has wells which taper from 1" to ⅜"
Tall 7" and short 5⅜" version available
: Additional sizes and materials are available upon request.
Specifications
- Description:Tall PP rack, L×W×H 7.8×8.5×10", plate height 7"



