Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Corning® Internal Thread Cryogenic Vials, Corning

Corning® Internal Thread Cryogenic Vials, Corning

2.00 ml, Round bottom, self-standing, Yes, Yellow
Catalog # 30617-558
Product available on GSA Advantage®
   Low Manufacturing Impact
Supplier:   Corning
Supplier #:  431417
Corning® Internal Thread Cryogenic Vials, Corning
Catalog # 30617-558
Supplier:  Corning
Product available on GSA Advantage®
   Low Manufacturing Impact
Corning® Internal Thread Cryogenic Vials, Corning
Corning® Internal Thread Cryogenic Vials, Corning

2.00 ml, Round bottom, self-standing, Yes, Yellow

Price
$480.00
Log in for availability
Case of 500
Product Details & Documents

These vials are manufactured from polypropylene to withstand temperatures down to –196 °C.

  • Black graduations with large marking spot
  • Vials have a silicone washer for a secure seal
  • 2 ml self-standing vials are available in five cap colors.
  • Vials may be color coded with inserts
  • Free foam rack with each case
  • RNase-/DNase-free
  • Sterile
  • Nonpyrogenic

Self-standing vials have a special base design allowing them to be locked into cryogenic rack and tray (Cat. No. 431131) for single-handed manipulation.

Caution: Do not use cryogenic vials for storage in the liquid phase of liquid nitrogen. Only store vials in the vapor phase above the liquefied gas. Always use appropriate safety equipment when removing vials from cryogenic storage.

Specifications
  • Cap included:
    Yes
  • Capacity:
    2.00 ml
  • Cap color:
    Yellow
  • Bottom style:
    Round bottom, self-standing
  • Cat. No.:
    30617-558
  • Environmental Certification:
    I-RECs, ISO 14001 - Reynosa
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.