Cryogenic Printer Labels, Brady
Cryogenic printer labels, Repositionable Vinyl Cloth, White, BBP®33, 0.375", 25.9 m (85 ft.)
53520-206
: 143072
Cryogenic labels for tubes, vials, and canes. Chemical- and stain-resistant labels for slides and cassettes. General labels for straws, petri dishes, bottles, flasks, microplates and bags.
Cryogenic labels: temperatures from –196 to 121 °C (–321 to 250 °F) and hot water baths.
B-461 Ultra-thin label with clear tail for tubes.
B-490 Freezerbondz® label for frozen tubes.
B-492 Freezerbondz® ultra-thin for frosted/frozen tubes and canes.
General labels:
B-424 Economical paper label for general purpose.
B-427 Straw label for wrapping; working temperatures from –196 to 80 °C (–321 to 176 °F).
B-430 Petri dish and bag label; working temperatures from –80 to 121 °C (–112 to 250 °F).
B-432 Removable label for all room temperature applications.
- For Use With:BBP®33
- Color:White
- Description:Cryogenic printer labels
- Material:Repositionable Vinyl Cloth
- Roll length:25.9 m (85 ft.)
- Width:0.375"



