Advanced Purpose Heating Circulators, Grant Instruments
Product Details & Documents
The Optima™ range of advanced thermostats can be combined with plastic baths (5L, 12L, 18L), premium stainless steel baths (5L, 12L, 18L, 26L, 38L) or refrigeration units (3 units available)
Additional features include countdown timer, adjustable over-temperature cut-out, visual, audible and programmable high and low temperature alarms and three temperature presets. The TX150 has the capacity to store one programme with 30 segments. The TXF200 can also be programmed via the user interface and can store up to 10 programmes containing 100 segments. The programming interface includes set target temperature with a choice of time to target temperature or temperature ramp speed and an additional programmable relay for on/off control of ancillary equipment or refrigeration units.
TX150 temperature range: Ambient +5 to 150 °C. Settable range −50 to +150 °C (operation below ambient requires accessory cooling). TXF200 temperature range: Ambient +5 to 200 °C. Settable range −50 to +200 °C (operation below ambient requires accessory cooling). Stability: ±0,01 °C at 70°C. External PT1000 temperature probe socket. Off-set adjustment for isothermal performance. Drain tap with all tanks greater than 12L.
The TX150 and TXF200 thermostats feature a full colour QVGA TFT screen displaying actual and set temperature and clear status icons. The QVGA TFT screen, in combination with the easy to use dial and function keys, allows rapid navigation through the intuitive menu system. Both units have RS232 and USB interfaces and can be programmed via remote PC or laptop using Grant’s versatile Labwise™ software (optional).
Certifications: CE Certified.
Ordering information: Both units require Labwise for programming, TXF200 can be programmed on the unit. Many accessories available including; lids, racks, shelves and refrigeration units.
Documents
Specifications
- Maximum Flow Rate:18 L/min.
- Temperature range:Ambient + 5 °C to 150 °C
- Description:Circulating Thermostat, max. 150°C
- Cat. No.:89260-850
Accessories
Product Information
- Catalog #AvailabilityPrice
- Labwise PC Software
Product Information
- Catalog #AvailabilityPrice
- Flexible Plastic Probe, 3 m Cable
Product Information
- Catalog #AvailabilityPrice
- Bath Draining Siphon
Product Information
- Catalog #AvailabilityPrice
- Test Tube Rack for 10-13 mm Tubes (65 Places) not for 5 L TankTest Tube Rack for 10-13 mm Tubes (65 Places) not for 5 L Tank97025-606Log in for availabilityEach - $231.01
Product Information
- Catalog #AvailabilityPrice
- Test Tube Rack for 30 mm Tubes (14 Places) not for 5 L TankTest Tube Rack for 30 mm Tubes (14 Places) not for 5 L Tank97025-612Log in for availabilityEach - $231.01
Product Information
- Catalog #AvailabilityPrice
- Test Tube Rack for 0.5 ml Tubes (102 Places) not for 5 L TankTest Tube Rack for 0.5 ml Tubes (102 Places) not for 5 L Tank97025-616Log in for availabilityEach - $231.01
Product Information
- Catalog #AvailabilityPrice
- 18 L Stainless Steel Tank
Product Information
- Catalog #AvailabilityPrice
- 26 L Stainless Steel Tank
Product Information
- Catalog #AvailabilityPrice
- 38 L Stainless Steel Tank
Product Information
- Catalog #AvailabilityPrice
- Gabled Lid for 5 L Stainless Steel Tank
Product Information
- Catalog #AvailabilityPrice
- Gabled Lid for 12 L Stainless Steel Tank
Product Information
- Catalog #AvailabilityPrice
- Gabled Lid for 18 L and 26 L Stainless Steel Tank
Product Information
- Catalog #AvailabilityPrice
- Gabled Lid for 38 L Stainless Steel Tank
Product Information
- Catalog #AvailabilityPrice
- Replacement bridge-plate, fits T optima on ST5 tanksReplacement bridge-plate, fits T optima on ST5 tanks89260-878Log in for availabilityEach - $282.01
Product Information
- Catalog #AvailabilityPrice
- Replacement bridge-plate, fits T optima on ST12, ST18, ST26 and ST38 tanksReplacement bridge-plate, fits T optima on ST12, ST18, ST26 and ST38 tanks89260-880Log in for availabilityEach - $329.00
Product Information
- Catalog #AvailabilityPrice
- Stainless steel lid for boiling, fits ST18 and ST26 tanksStainless steel lid for boiling, fits ST18 and ST26 tanks10121-556Log in for availabilityEach - $435.01
Product Information
- Catalog #AvailabilityPrice
- Stainless Steel Lid for 26 L Tank
Product Information
- Catalog #AvailabilityPrice
- Stainless steel lid for boiling, fits ST38 tanks
Product Information
- Catalog #AvailabilityPrice
- Immersion Cooler, 400W, flexible pipe length: 92.7 cm (36.5")Immersion Cooler, 400W, flexible pipe length: 92.7 cm (36.5")47728-756Log in for availabilityEach - $3,412.00
Product Information
- Catalog #AvailabilityPrice
- Raise Shelf for 38 L Tank
Product Information
- Catalog #AvailabilityPrice
- Spheres, Polypropylene (300)
Product Information
- Catalog #AvailabilityPrice
- Heat Exchange Coil
Product Information
- Catalog #AvailabilityPrice
- Clamp to attach Thermostat to Independent Tank; allows independent use of Optima™ Immersion Thermostat, models T100, TC120, TX150, and TXF200Clamp to attach Thermostat to Independent Tank; allows independent use of Optima™ Immersion Thermostat, models T100, TC120, TX150, and TXF20089260-854Log in for availabilityEach - $170.00
Product Information
- Catalog #AvailabilityPrice
- 5 L Stainless Steel Tank
Product Information
- Catalog #AvailabilityPrice
- 12 L Stainless Steel Tank
Product Information
- Catalog #AvailabilityPrice
- Test Tube Rack for 0.5 ml Tubes (44 Places) for 5 L TankTest Tube Rack for 0.5 ml Tubes (44 Places) for 5 L Tank89498-146Log in for availabilityEach - $240.99
Product Information
- Catalog #AvailabilityPrice
- Raise Shelf for 12 L Tank
Product Information
- Catalog #AvailabilityPrice
- Raise Shelf for 26 L Tank
Product Information
- Catalog #AvailabilityPrice
- Test Tube Rack for 16-19 mm Tubes (36 Places) not for 5 L TankTest Tube Rack for 16-19 mm Tubes (36 Places) not for 5 L Tank97025-608Log in for availabilityEach - $231.01
Product Information
- Catalog #AvailabilityPrice
- Test Tube Rack for 24 mm Tubes (23 Places) not for 5 L TankTest Tube Rack for 24 mm Tubes (23 Places) not for 5 L Tank97025-610Log in for availabilityEach - $231.01
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



