Forensic Certified Mount, Electron Microscopy Sciences
Product Details & Documents
Gun Shot residue mount is free from objectional elements that would interfere with results.
- Made from special certified aluminum alloy
- Mounts are 12.7 x 11 mm
- Available with 8 or 6 mm pin
This mount is made from a special certified Aluminum alloy which does not contain any of the objectionable elements that may interfere with samples collected for GSR.
Specifications
- Description:SEM Mount
- Pin size:8 mm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



