MegaMag Genie®, Electron Microscopy Sciences
The powerful single-position MegaMag Genie and Digital MegaMag Genie Large volume magnetic stirrer that provids the optimal stirring for large volume containers.
Both analog and digital feedback (true speed) versions are available.
- Description:Digital Megamag-Genie, 60hz
- Electrical:120 V
- Speed range:200 - 1300 rpm
- Overall dimensions:310 × 305 × 130 mm
- Weight:3 kg (6.6 lbs.)
- Max. stir bar length:76 mm
- Cat. No.:102098-002
- Timer:1 - 99 minutes or continuous(digital)
- Plate Dimensions:305 × 305 mm
- W×D×H:304.8×311.15×129.5 mm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



