Cell Culture Inserts, Electron Microscopy Sciences
Product Details & Documents
Cell culture inserts with PC membranes.
Polycarbonate Membranes:
Easy cultivation of most cell types without matrix coating
Treated for cell culture
Inserts with 0.02 µm membrane have maximum clarity for microscopy, and are non-auto-fluorescent and highly porous
Polycarbonate membranes in larger pore sizes are adaptable to many uses in cell culture, including transport studies, toxicity tests, chemotaxis studies and electron microscopy
Both membrane types are transparent when wet and suitable for phase contrast and Nomarski Optic Systems
Polycarbonate Membrane Inserts Pre-packed in Multidishes:
For multidishes 6, 12, 24
Treated and tested for cell attachment
Easy cultivation of most cell types without matrix coating
Used in a varity of applications, including transport studies, toxicity tests, chemotaxis studies and electron microscopy
Non-toxic
Packed in sterile Nunclon™ Δ treated multidishes
Packed in resealable bags
Non-pyrogenic
Tabs for better grip/handling
Applications for the TCI include Epithelial polarization studies, Chemotaxix studies, Co-culture experiments, transport studies, electron microscopy, toxicity testing, and modeling of in-vivo barriers.
Suggested working volume, mL is in addition to normal well working volume.
Specifications
- Pore size:8.0 µm
- Sterility:Sterile
- Description:Cell culture inserts with PC membranes for Multidish 12
- Working volume:1.1 ml
- Culture area:1.13 cm²
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



