Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Digital Vortex-Genie 2, Electron Microscopy Sciences

Digital Vortex-Genie 2, Electron Microscopy Sciences

Digital Vortex-Genie 2, 50Hz, 120 V
Catalog # 102097-708
Supplier #:  71838-10
Digital Vortex-Genie 2, Electron Microscopy Sciences
Catalog # 102097-708
Digital Vortex-Genie 2, Electron Microscopy Sciences
Digital Vortex-Genie 2, Electron Microscopy Sciences

Digital Vortex-Genie 2, 50Hz, 120 V

Price
$991.04
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Additional accessories for the Vortex Genie® 2 Digital available.

Features digital control and display. Uses shaking or vortexing action. Variable speed control allows slow speed shaking action up to high-speed vortexing. In addition, each attachment is designed to produce different mixing actions, allowing users to choose the correct action for each application. Multi-Task Versatility. A broad range of attachments of various shapes, sizes, and materials allows for mixing of almost all common tubes or containers for Hands-Free or Touch operation. Digital speed control and display. Provides accuracy, reproducibility and repeatability. Timer Function. Touch on for 1-99 seconds. Hands-Free for 1-99 minutes or continuous. Does not walk. Tough metal housing combined with "just enough weight", provides a stable platform for all types of mixing. Unmatched Reliability. Many years of proven performance in laboratories all over the world.

Additional accessories for the Vortex Genie® 2 Digital available.

Specifications
  • Description:
    Digital Vortex-Genie 2, 50Hz
  • Electrical:
    120 V

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.