Wash-Off Labels, Electron Microscopy Sciences
Product Details & Documents
Rinses away leaving no adhesive residue. Labels dissolve under running water in less than 30 seconds. Labels Wash-Off in 1 rinse cycle at any water temperature.
- Autoclavable labels resist exposure to steam at 121 °C, a build-up of liquid water on the label surface will dissolve the material
- Temperature-resistant
- Accepts laser printing and other markings containers
Environmentally Safe, 100% biodegradable. Long term storage best between 32 to 70 °F (0 to 21 °C).
Certifications: FDA Compliant.
Specifications
- Description:Warning labels
- Dimensions:25 x 25 mm
- Legend:Warning: Corrosive
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



